Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Endless Abrasive Belts (SB8TB & SB8V2)

Endless Abrasive Belts (SB8TB & SB8V2) 939737WA#180

5.00 (2)
Item.#
05288622
Mfr.#
939737WA#180
Package Qty.
1Box(10PC)
Ship pack of
1
43.20 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For wood and bamboo
Belt Width (mm)
76
Compatible
SB8TBSB8V2
Belt Length (mm)
533
Abrasive Material
WA
Grain Size
180
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For polishing of wood
5
From Japan
On 2017-03-06 18:04:27
Eye Zu Mari of Thunder, fast and I thought, so the number of times that the exchange I felt like increased slightly. You might belief?
This review is about item#5288595.
Mainly wood, molding of non-ferrous metal (rare iron also).
5
From Japan
On 2014-06-10 17:31:44
I do not know too much difference from other manufacturers, but is very happy, the seam is also It does not become particularly care about, I think at this turn number Size Price also that it is affordable.
This review is about item#05288577.