Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rod for Drop-in Anchor

Rod for Drop-in Anchor

3.00 (1)
Item.#
05294957
Package Qty.
1PC
Ship pack of
1
7.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
170
Finishing Material
SCM435 / Uniqlo plating
Compatible Models
DA-830/SDA-830
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Anchor implantation
3
From Japan
On 2013-12-15 06:50:40
A feeling of use is usually
This review is about item#58072314.