Buy more than* S$200* and get FREE SHIPPING

  • Spare Belt
  • Spare Belt
  • Spare Belt

Spare Belt NT45BTC-100N

4.60 (10)
Item.#
05297284
Mfr.#
NT45BTC-100N
Package Qty.
1Box(1Roll)
Ship pack of
1
44.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5
Color
White
Material
66 nylon resin
Belt Length (m)
100
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Newspaper, organize such as magazine
5
From Japan
On 2015-09-14 17:53:52
Very easy to use, and you can firmly packing.
This review is about item#05297266.
packing
4
From Japan
On 2015-06-12 10:59:37
I'm happy and more become reasonable.
This review is about item#05297266.
Temporarily bundling the unity-bulky wiring
5
From Japan
On 2015-03-31 06:58:49
Weather resistance and heat resistance is be nice if Maze! !
This review is about item#05788772.
Machine repair, such as
5
From Japan
On 2014-02-25 18:41:53
Prices are happy, but I think easy to use if there is a processing such as plastic just that part because the cardboard is the outlet using come damaged.
This review is about item#05297284.
Packing of newspaper and books
2
From Japan
On 2013-06-26 05:11:02
Because at the outlet is torn quickly, I want you to devise only at the outlet.
This review is about item#05297284.
We're doing a car repair business, but it is used in any place.
5
From Japan
On 2013-05-21 13:25:15
It is not to say that this, this product but I thought that I wonder if not longer production, when found by searching I think that it is in Monotarou and possibly was really happy.
This review is about item#05788772.
Unity of the wire
5
From Japan
On 2013-04-26 17:57:17
20 years ago to purchase items of consumables, are you there as the current products are glad. Not found but was looking for in the vicinity of DIY, it was earlier is better to search for monotaRO.
This review is about item#05297266.
Put a net of bitter gourd to secure the timber to the veranda.
5
From Japan
On 2012-07-11 12:49:26
The beginning, I bought the kana rarely used, we use the bottom of a lake of the goods in a variety of places. Very convenient because the free length.
This review is about item#05297266.
Cable ties of electrical work
5
From Japan
On 2012-06-08 18:02:11
It's okay not to carry around a variety of length, it has come in handy because it does not leave trash. Price is disappointed with the chopper because of certain home centers was cheap .....
This review is about item#05788772.
Unity of the wiring in the factory. Packing tools at the time of business trip work.
5
From Japan
On 2008-09-13 18:17:02
Convenient because it is very easy to secure unity. Since the tensile strength is not so strong, heavy is impossible. It can also be used in the unity of the garbage disposal, such as a magazine.
This review is about item#05297266.