Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Clip Pliers
  • Hose Clip Pliers
  • Hose Clip Pliers

Hose Clip Pliers MSJ-200A

4.45 (11)
Item.#
05298335
Mfr.#
MSJ-200A
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Depending on shape and mounting situation of the hose clip, it might not be able to use. * Note that do not pinch your fingers or hands between movable portion. * Use only for its intended purpose.
Clamp Dimensions (mm)
32x shortest section 20 (up to 24)
Compatible
Spring-type hose clip of mounting diameter 12mm over 45mm
Purpose
Desorption of the spring-type hose clip that is used to fixed such as radiator hose, etc.
Overall Length (mm)
200
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-06-02 15:55:46
There are hose clips in various parts due to maintenance of the car, and it became possible to easily remove the hose after purchase.
This review is about item#5298335.
Removal of hose
5
From Japan
On 2018-02-01 15:18:23
Even at any angle hose band, it holds reliably, so it is easy to use Scales from eyes
This review is about item#5298335.
I used it for the exchange of the upper hose.
2
From Japan
On 2018-01-15 15:05:45
When removing the clamp in the back, it was hard to do why water pliers were easier to do.
This review is about item#5298335.
Used for crescent clamp
5
From Japan
On 2017-08-05 17:59:08
Crescent clamp fixing the hose with water circuit I used it for desorption but it was quite usable so I bought it for spare. Because the price is high with a maniac tool, people think that most people use water pump pliers and radio pliers, but anyway it is safe and I want you to try it.
This review is about item#5298335.
Desorption of hose band
5
From Japan
On 2016-10-13 18:44:36
Goods with high COSPA. I used ordinary pliers up to now, but after working on this wide pliers the working efficiency got better. Depending on the width of the hose band, there is unevenness so it can not be trapped well, but only by changing the angle. There is play of the fulcrum, but there is no problem in use at all.
This review is about item#5298335.
For light work
5
From Japan
On 2016-04-21 17:00:57
I rarely use this product because it is not used, but I could use it enough!
This review is about item#05298335.
Car maintenance
4
From Japan
On 2015-05-22 04:55:46
It is good for large diameter hose such as Radiator. Since it can not be grasped until the teeth are jagged and fitted perfectly, it is impossible to crush small diameter objects. The light petrol hose eventually made ordinary pliers cheaper to use. It's for basic Radiator.
This review is about item#05298335.
Radiator clip removed heater clip removed
3
From Japan
On 2015-05-03 17:53:30
It is KTC patchmon. It is suitable for price, you can use it without problems. It's okay if you can cut cheaply.
This review is about item#05298335.
Hose desorption
5
From Japan
On 2015-04-14 11:08:36
As everyone is aware, the clamp removable work is the size that the players can reach without fail. Work can be done by making full use of the technique, but with the special tool, you do not need to worry, so you can take that much attention to others. If it is not a waste, I usually do it with patience and work, but if you make a reward for myself in some way, it is a perfect dish.
This review is about item#05298335.
For automobiles
5
From Japan
On 2015-03-01 09:48:47
Until now I was clipping a clip of radiator hose with pliers but it was so convenient good fortune. It is also effective for clips of small vacuum hoses.
This review is about item#05298335.