Buy more than* S$200* and get FREE SHIPPING

  • Laundry Bus Boots CC001
  • Laundry Bus Boots CC001
  • Laundry Bus Boots CC001

Laundry Bus Boots CC001 CC001

Item.#
05299288
Mfr.#
CC001
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
300, 300
Weight (g)
180, 180
Material
EVA resin, EVA foam sponge
Length (mm)
320, 320
Height (mm)
105, 105
Color
Clear White