Buy more than* S$200* and get FREE SHIPPING

  • Pallet cover Blue Sheet Specifications

Pallet cover Blue Sheet Specifications P-21A

3.00 (2)
Item.#
05319815
Mfr.#
P-21A
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
1200x1000x1300
TRUSCO Part Number
126-1029
Tensile Strength (N/mm)
450 vertical: horizontal 380
Number of Eyelet
Eight
Remarks
Circle size: phi1 to 36mm, with edge
Thickness (mm)
1.9
Tear Strength (N)
135 vertical: horizontal 100
Extensibility (%)
22 Vertical: Horizontal 14
Weight (kg)
0.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Protection of products, used as auxiliary waterproof sheet
2
From Japan
On 2015-06-12 15:12:30
I think that it is done well with zipper, but somewhat dissatisfied with durability! To prevent the sheet from being torn, I curd the product and use it, but the hole has opened in 1 month after I started using it. I want you to reinforce the corner of the seat (the part of the paddle).
This review is about item#08410753.
Used for transporting products and transporting materials
4
From Japan
On 2015-01-12 10:19:48
Just fitted, the time to cover was shortened. The price is also cheap, afterwards we would like to continue to use it if there is no problem in durability.
This review is about item#08410753.