Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge

Dial Thickness Gauge G-6C

Item.#
05322344
Mfr.#
G-6C
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Head Parallelism (microm)
3
Measurement Depth (mm)
20
Pricision (micrometer)
5
Measuring Range (mm)
0 - 1
Gauge Head Diameter (phi mm)
5
Scale Interval (mm)
0.001
Measuring Force (N)
Below 1.8