Buy more than* S$200* and get FREE SHIPPING

  • Hybrid, Power Relays G9H

Hybrid, Power Relays G9H G9H-210S DC24V

Item.#
05322405
Mfr.#
G9H-210S DC24V
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V 50/60Hz 1 min
Weight (g)
About 25
Ambient Humidity
35 - 85%RH
Surge Current Tolerance Dose (A)
170
Impact Resistance (Malfunction)
100m/s2
Working Voltage (V)
DC19.2 - 28.8
Release Voltage
DC2.4V OR MORE
Vibration Resistance
10 to 55 to 10 Hz, half amplitude 1 mm (double amplitude 2 mm)
Operating Ambient Temperature (deg C)
-25 to +60 (however, no freezing or condensation)
Vibration Resistance (malfunction)
10 to 45 to 10 Hz, half amplitude 1 mm (double amplitude 2 mm)
Operating Time (ms)
10 or less
Leakage Current (mA)
5 or less (with AC250V)
Output ON Voltage Drop
1.6V or less (RMS)(with 10A)
Impact Resistance
1000m/s2
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Rated Voltage DC V
24
Operating Voltage
Below DC19.2V
Power Consumption (W)
About 240
Recovery Time (ms)
Load power cycles 1/2 + 10 or less
Coil Resistance (ohm)
2400 +/- 10 (The value in the coil temperature + 23 degree c)
Temperature rise
Less than 50 degree c (resistance for rated voltage)