Buy more than* S$200* and get FREE SHIPPING

  • Mini Power Relay Plug-In Terminal Type G2R--S
  • Mini Power Relay Plug-In Terminal Type G2R--S
  • Mini Power Relay Plug-In Terminal Type G2R--S

Mini Power Relay Plug-In Terminal Type G2R--S G2R-2-SND DC24

4.83 (12)
Item.#
05322414
Mfr.#
G2R-2-SND DC24
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (mA)
21.8
Ambient Humidity
5 - 85%RH
Diode
Available
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
5
Indicator Lamp
Available
Coil Resistance (ohm)
1100
Type
Automatic display lamp, built in diode type
Operating Ambient Temperature (deg C)
-40 To + 70 (However, no condensation and freezing)
Operating Time (ms)
15 Or less
Number of Poles
2
Weight (g)
About 20
Number of Pins
8
Terminal Shape
Plug-in terminals
Contact Arrangement
1c
Rated Voltage (V)
DC24
Power Consumption (W)
0.53
Contact Resistance (mohm)
LESS THAN 50 (ACCORDING TO THE DC5V ELECTRIC VOLTAGE DROP METHOD)
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
To the charge control circuit of the sub-battery.
5
From Japan
On 2017-10-13 15:12:59
As a product of a specialized manufacturer, hits continue to make for a long time? I think that it is one of products. Because it is reliable, we chose with confidence.
This review is about item#37613493.
ON-OFF supplementary Ry of private water supply
5
From Japan
On 2017-07-17 17:47:54
I regularly purchase it. Since it is an OMRON product, I use it with confidence. Hopefully, I think that catalog prices can not be displayed with consumption tax.
This review is about item#37613326.
Electric wiring
4
From Japan
On 2016-07-29 18:16:17
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#05322414.
Electrical work
5
From Japan
On 2016-03-10 15:29:28
It is very good from the price.
This review is about item#37613432.
The current is turned on and off.
5
From Japan
On 2015-09-22 00:37:11
It is a commodity used from long ago. Especially I can use it without worrying about something.
This review is about item#37613563.
Maintenance of in-house automatic machine
5
From Japan
On 2015-09-02 14:41:53
Since there are not too much to handle and the variety is complete, I am saved every time. Because there is no comparison criteria for exchanging the same parts, evaluation of this product can not be done, but there is no particular problem.
This review is about item#05322414.
maintenance
5
From Japan
On 2015-05-22 17:32:31
Good
This review is about item#37613615.
machine
4
From Japan
On 2014-12-26 18:24:50
I could use it without problems.
This review is about item#37613371.
Replacement of equivalent parts of printing machine
5
From Japan
On 2014-11-16 18:51:02
Ever when the relay broke up, I bought it through a printing press maker, but hundreds of yen is huge, but I was very surprised by the difference in price!
This review is about item#05322414.
Exchange inside control panel
5
From Japan
On 2014-09-02 17:56:51
Used for exchanges with discontinued products. The goods themselves have no problems, good operation. However, it was hard to understand that the socket type changed, so I took the trouble.
This review is about item#37613581.