Buy more than* S$200* and get FREE SHIPPING

  • Super Timer MS4S Series

Super Timer MS4S Series MS4SY-AP

4.50 (12)
Package Qty.
Ship pack of
68.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Output
AC250V 5A (cosphi=1)
Recovery Time
0.5 seconds or less
Terminal Numbers
Tolerable Voltage Fluctuation
85 - 110%Vn
Allowable Around Temperature (degree c)
-10-+55 (no freezing and condensation)
Impact Resistance
500m/s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Electrical Durability
Setting Time
Scale maximum value: (Star time range) 6:0.5-6 s 12: 1-12 S 60: 5-60 S 120: 10-120 S
Temperature Error
+/-2% +/- 0.01 s (for maximum overlay value percentage)
Withstand Voltage
AC2000V 50/60Hz 1 minute intervals (chargeable and non-chargeable metal part spacing) AC2000V 50/60Hz 1 minute intervals (control output and operation circuit spacing) AC1000V 50/60Hz 1 minute intervals (non connecting point spacing)
Impact Resistance (Malfunction)
100m/s2 (the upper and lower sides, right and left, 3 shaft orientations of order 4 times each)
Switching Time Error
+/- 20% or less (for a set of values percentage)
Contact Arrangement
time limit 1a (star output)1a (Delta output): minimum + instant
Set Error
Power Consumption
About 10VA
Rated Voltage (V)
AC100 - 240 (50/60Hz)
Weight (g)
About 100
Allowable Relative Humidity (%)
-35-+85 (no freezing and condensation)
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Vibration Resistance
10-55Hz double amplitude of 0.75mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Operating Mode
Star Delta
Minimum Adaptable Load
DC5V, 100mA (failure-rate 1x10-7 time) (reference value)
Mechanical Durability
20 million times or more (no-load opening-and-closing frequency 1800 times/hour)
Voltage Error
+/- 0.5% +/- 0.01 s (85% to 110% of the rated voltage changes in the largest percentage of scale value)
Time Specification
0.5-120 S (Star time) 0.05 To 0.5 s (from the star Delta switching time)
Vibration Resistance (malfunction)
10 to 55Hz frequency 0.5mm (up and down, left and right, before and after the 3-axis 10 minutes in each direction)
Repeatibility Error (%)
+/-0.3% +/-0.01s (rate over a maximum scale value)
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Machine parts
From Japan
On 2017-09-15 09:53:47
I can use it without problems. The price is also satisfied. Thank you very much
This review is about item#8507247.
Replacement of what I am using now.
From Japan
On 2016-04-20 14:20:06
I am satisfied enough because it is a replacement for what I am using now. I would like to use it again.
This review is about item#08507177.
Operating board of drying furnace
From Japan
On 2016-04-13 10:02:30
I want the optional item pedestal and the stop frame product number image in the item display with no problem.
This review is about item#08507177.
It is for manufacturing equipment.
From Japan
On 2016-02-29 15:27:09
It is on the price.
This review is about item#08507177.
Control of incinerator
From Japan
On 2015-01-16 16:30:26
I was in trouble because it was said that the product was discontinued to the installed machine maker. Thank you very much for helping me. Thank you very much.
This review is about item#08507177.
Equipment repair
From Japan
On 2014-05-22 15:03:33
It was as cataloged quickly we corresponded
This review is about item#08507177.
For maintenance
From Japan
On 2014-04-11 23:47:02
Fuji products can be used with confidence. We are using it for customer's repair, but our customers are also satisfied. I will inform you of the shipping situation, so it will be extremely helpful to be able to proceed with the work systematically.
This review is about item#08507177.
To start star delta of pump
From Japan
On 2014-03-05 20:16:22
I replaced it due to the old model lifetime. It was a pon attachment. Because the star connection time at startup was a bit short, I adjusted it at the time of exchange, but I was impressed that I can set it to a fairly fine time.
This review is about item#05322423.
I use it for a motor timer of agricultural machinery.
From Japan
On 2014-02-16 21:39:25
It is convenient because you can choose various time settings at this price.
This review is about item#08507177.
Management of work speed.
From Japan
On 2013-11-20 09:23:57
In managing the work speed, you can specify the on and off times of the flicker mode separately.
This review is about item#08507222.