Buy more than* S$200* and get FREE SHIPPING

  • Eye Self Ballast Mercury Lamp, Reflected Type
  • Eye Self Ballast Mercury Lamp, Reflected Type
  • Eye Self Ballast Mercury Lamp, Reflected Type

Eye Self Ballast Mercury Lamp, Reflected Type BHRF220V500WH

3.75 (4)
Item.#
05322581
Mfr.#
BHRF220V500WH
Package Qty.
1PC
Ship pack of
1
100.65 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lamp Current (stabilization time) (A)
2.3
Rating Life (Hours)
9000
Total Luminous Flux (Lm)
9000
Color Temperature (K)
3900
Axis Luminosity (cd)
2450
Compatible Location
For indoor and outdoor
Type
Fluorescent reflective rose stress mercury lamp
Mean Color Rendring Rating (Ra)
58
Rated Lamp Power (W)
500
Beam Angle (degrees)
130
Connector
E39
Rated Voltage (V)
220
Beam Flux (Lm)
6800
Lamp Current (start up) (A)
3.1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As an auxiliary of the factory in the work
4
From Japan
On 2014-11-16 16:14:49
So far dim but which was using an incandescent light bulb, as it is replaced can be used, has become even brightness enough.
This review is about item#05763064.
To use when all kinds of work in the car of the storage location
5
From Japan
On 2013-03-16 12:53:38
There are other manufacturers, but were purchased from trust. About, you have to use from 11 years ago, but at the thunder of lightning Quickly, me and automatic recovery, there is a sense of security. Again, than ordinary halogen bulb, it is shine charm of brightness and light itself.
This review is about item#08236541.
Used as a work, etc.
1
From Japan
On 2012-07-14 07:40:21
Of the box and try to use after storage in January, but did not notice when the inspection to after the commodity arriving easy Put out and there was a small scratch. (Is whether or not to light up unknown), but I do not know that when I arrived but does not buy again appears to be broken only by out from once box.
This review is about item#06724855.
For factory lighting
5
From Japan
On 2012-04-19 13:48:27
Energy-saving want. Soon I want you to become cheaper.
This review is about item#08236541.