Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Turning insert

Turning insert WCMT020102

Item.#
05324496
Mfr.#
WCMT020102
Package Qty.
1Box(10PC)
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Nose Radius r (mm)
0.2
Inscribed Circle Diameter (phi mm)
3.97
Thickness (mm)
1.59
Material
NX2525
TRUSCO Part Number
118-9352
Cutting Range
Medium cutting
Relief Angle (degree)
7
Hole Diameter (phi mm)
2.3
Shape
An equilateral Hexagon axonometric
Type
Positive