Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point VDGX160304R

Item.#
05325266
Mfr.#
VDGX160304R
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Material
HTi10
Cutting Range
Medium Cutting (for aluminum)
Relief Angle (degree)
15
Dimention D1 (phimm)
9.525
TRUSCO Part Number
118-8933
Corner Radius Re (mm)
0.4
Holes With/Whithout
Yes
Breaker
R
Dimention D2 (phi mm)
4.5
Work Material
Cast iron, non-ferrous metal
2014 TRUSCO Published Page
1-0623
Dimensions S1 (mm)
3.18