Buy more than* S$200* and get FREE SHIPPING

  • Point
  • Point
  • Point

Point VDGX160304L

Item.#
05325275
Mfr.#
VDGX160304L
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
HTi10
Holes With/Whithout
Available
Breaker
L
Dimention D2 (phi mm)
4.5
Shape
35degree degree diamond shape
Type
Positive
Corner Radius Re (mm)
0.4
Dimensions S1 (mm)
3.18
Cutting Range
During cutting (for aluminum)
Relief Angle (degree)
15
Dimention D1 (phimm)
9.525
Work Material
Cast iron, non-ferrous metals
TRUSCO Part Number
118-8941