Buy more than* S$200* and get FREE SHIPPING

  • Rod End Female Thread, Non Lubricated Right Hand Type
  • Rod End Female Thread, Non Lubricated Right Hand Type
  • Rod End Female Thread, Non Lubricated Right Hand Type

Rod End Female Thread, Non Lubricated Right Hand Type RENH-6

4.67 (9)
Item.#
05326195
Mfr.#
RENH-6
Package Qty.
1PC
Ship pack of
1
7.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Right-hand thread
Dimensions L4 (mm)
40
Dimension W (mm)
11
Dimension L2 (mm)
5
Dimensions C (mm)
6.75
Dimensions B (mm)
9
Nominal Diameter
M6x1
Weight (g)
24.6
Dimension d2(phi mm)
10
Dimension d1(phi mm)
9.0
Dimension d (phi mm)
6
Dimensions Alpha (degree)
13
Dimensions SD (mm)
20
Dimensions dk (mm)
12.7
Dimensions d3 (phi mm)
13
Dimensions L (Min)(mm)
12
Dimension h (mm)
30
Material
Body / S45C (carbon steel), the inner ring / SUJ2 (high carbon chromium steel), surface / steel chrome-plated, slip surface / BK-1
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Steering damper of the mounting of the bike
5
From Japan
On 2017-02-26 21:08:38
It was Zuraka' ... mounting too there is a little thick.
This review is about item#5326195.
Step back
5
From Japan
On 2016-08-14 19:35:30
Purchase, hung a firmly tightening torque of the screws assured that brake side joint of the back step of imported goods there is anxiety in the strength in the resin. Because involves the brake = life.
This review is about item#87026554.
As a component for the back step of the bike
5
From Japan
On 2016-06-30 16:20:33
You can use without any problems. Turnbuckle (right-hand thread, left-hand thread) was able to be resolved by combination with.
This review is about item#05326195.
Installed in the machine
4
From Japan
On 2016-05-27 10:27:47
Because the parts to exhaustion have helped us at a low cost. Nao will be saved if there is a large price.
This review is about item#21111247.
Creating a bike shift rod
3
From Japan
On 2016-04-11 16:47:42
In order to own the shift rod of the bike, we used this product. Two orders, one is the movement was also smooth, one of the motion was a bitter situation. (Although the move to move, the greater the resistance and compare) Moving parts, a silicon spray was applied, but the movement has been improved was moved several times, it was a little disappointing. Otherwise, without rattling, is as intended, there was no problem. Cheap It was good to get.
This review is about item#05326195.
Side under plate fixation of the racing car
5
From Japan
On 2016-02-27 06:33:59
Use the side under-plate fixing. I am happy to be firmly fixed.
This review is about item#05326195.
To repair parts of the back step
5
From Japan
On 2016-01-26 19:09:32
Used to repair parts of the back step. Since the rod end repair parts of the back-step genuine manufacturer to 2000 yen will be saved in the cheap.
This review is about item#05326195.
Bike parts
5
From Japan
On 2014-08-03 11:07:31
You can use without inexpensive and faster problem than genuine parts.
This review is about item#87026563.
Use a substitute for the car of the stabilizer link
5
From Japan
On 2014-05-06 18:49:57
It is a very high commodity price satisfaction. I do not think half the order of the goods of a domestic manufacturer goods.
This review is about item#87026563.