Buy more than* S$200* and get FREE SHIPPING

  • Wheel Nut Socket
  • Wheel Nut Socket
  • Wheel Nut Socket
  • Wheel Nut Socket

Wheel Nut Socket M-Q14117

4.57 (30)
Item.#
05327026
Mfr.#
M-Q14117
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7(1/2sq)
Material
Chromium molybdenum steel (CR over MO)
Socket Size (mm)
19
Overall Length (mm)
86
Outer Diameter (phi mm)
(No cover / cover there) 26.5 / 29.0
Caution
* Mounting and replacement of socket should be done securely. * Confirm its condition before using, and if there are abnormalities such as crack, do not use it. * Wear protective glasses when using. Please do not other than intended purpose because it cau, * Mounting and replacement of socket should be done securely. * Confirm its condition before using, and if there are abnormalities such as crack, do not use it. * Wear protective glasses when using. Please do not other than intended purpose because it cause an accident or injury. * Note that this socket is different from separately sold product of MonotaRO brands as set.
Customer Reviews
5 star 21
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.57
30 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-03-24 09:09:54
With making it firmer than I thought, It was easy to use.
This review is about item#5327017.
When replacing the wheel
5
From Japan
On 2018-03-23 16:24:33
It was convenient to turn by hand after loosening because rubber ring is attached.
This review is about item#5327026.
Tire exchange
5
From Japan
On 2018-02-05 20:04:38
The price is also cheap and the usage situation is satisfied. How about durability?
This review is about item#5327035.
For car aluminum wheel desorption
5
From Japan
On 2018-01-05 08:50:28
I am satisfied with the item but I think I will purchase the correct size next time because I mistook the size.
This review is about item#05327035.
Wheel assembly tire · change
3
From Japan
On 2017-09-23 10:30:27
Because there is no object to be compared from the purchase by catalog photos alone. I do not know good or bad.
This review is about item#5327026.
Tire exchange
5
From Japan
On 2017-09-08 20:22:41
It is attached to the air impact and is used for tire change. There is no pin hole in the direction of impact, but it can be used without problems
This review is about item#5327035.
Tightening of wheel nut of passenger car
5
From Japan
On 2017-08-02 01:06:53
Because it is color coded for each size, it is convenient to know the frame to use at a glance.
This review is about item#05327026.
Installation of the nut.
5
From Japan
On 2017-07-17 19:38:32
As you can imagine, you can use it for all aluminum wheels, even if the outer diameter is thick.
This review is about item#5327026.
For electric impact
5
From Japan
On 2017-06-20 07:14:19
I purchased because I lost the thing I was using at a business trip work destination. Well, is not it right or wrong? I think that precision and strength are also good for expensive items, but I sometimes lose it because I am loading a rescue, inexpensive monoterror goods are saved.
This review is about item#05327017.
Used for desorption of aluminum foil
3
From Japan
On 2017-04-29 15:42:00
Plastic does not come off when using the plastic part.
This review is about item#5327026.