The reviews are automatic translation.
During machine maintenance
From Japan
On 2018-03-24 09:09:54
With making it firmer than I thought,
It was easy to use.
When replacing the wheel
From Japan
On 2018-03-23 16:24:33
It was convenient to turn by hand after loosening because rubber ring is attached.
Tire exchange
From Japan
On 2018-02-05 20:04:38
The price is also cheap and the usage situation is satisfied. How about durability?
For car aluminum wheel desorption
From Japan
On 2018-01-05 08:50:28
I am satisfied with the item but I think I will purchase the correct size next time because I mistook the size.
Wheel assembly tire · change
From Japan
On 2017-09-23 10:30:27
Because there is no object to be compared from the purchase by catalog photos alone. I do not know good or bad.
Tire exchange
From Japan
On 2017-09-08 20:22:41
It is attached to the air impact and is used for tire change.
There is no pin hole in the direction of impact, but it can be used without problems
Tightening of wheel nut of passenger car
From Japan
On 2017-08-02 01:06:53
Because it is color coded for each size, it is convenient to know the frame to use at a glance.
Installation of the nut.
From Japan
On 2017-07-17 19:38:32
As you can imagine, you can use it for all aluminum wheels, even if the outer diameter is thick.
For electric impact
From Japan
On 2017-06-20 07:14:19
I purchased because I lost the thing I was using at a business trip work destination.
Well, is not it right or wrong?
I think that precision and strength are also good for expensive items, but I sometimes lose it because I am loading a rescue, inexpensive monoterror goods are saved.
Used for desorption of aluminum foil
From Japan
On 2017-04-29 15:42:00
Plastic does not come off when using the plastic part.