Buy more than* S$200* and get FREE SHIPPING

  • Polyester Working Gloves
  • Polyester Working Gloves
  • Polyester Working Gloves
  • Polyester Working Gloves

Polyester Working Gloves -

2.38 (8)
Item.#
05327062
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Number
7
Material
100% polyester%
Middle Finger Length (cm)
About 8.0
Size
M
Number of Threads
2 main
Mass (g/dozen)
About 480
Overall Length (cm)
22+/-0.5
Caution
* Since polyester 100%, qualitatively thread is fine and clogging is less. * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble. * Do not use on machine work with a rotating body. * Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 4
Review Rating: 2.38
8 Customer Reviews
The reviews are automatic translation.
Temple cleaning time
5
From Japan
On 2017-10-22 16:18:46
After all white gloves have a feeling of cleanliness Especially for the cleaning of the temple cloth is also soft and saved
This review is about item#5327053.
Machine maintenance
1
From Japan
On 2016-06-22 16:47:24
It is thinner than I expected. Honestly, it is unsuitable for maintenance with many oil work.
This review is about item#05327053.
Protection at work
1
From Japan
On 2015-11-30 16:01:24
Product too thin to use
This review is about item#05327062.
Exterior sealing work
1
From Japan
On 2015-07-06 16:46:53
Compared to the previous item, it is a low quality that can not even be compared. It is one that can not be used. That price is impossible! Anyway it's thin! I'm addicted about whether it is novi! It is over 300 yen and this is already a fraud.
This review is about item#05327062.
General work
1
From Japan
On 2015-05-02 17:19:20
The previous product was good for the price, this product is feeling that it extends from the beginning, even if the woman puts her hands, the skin will be visible through. Anyway the hands get dirty so the workers told me to return to the previous gloves. I am in trouble searching for alternative items.
This review is about item#05327053.
Various work
5
From Japan
On 2015-04-09 08:16:56
good
This review is about item#05327053.
work
2
From Japan
On 2015-03-09 15:09:54
The previous item was packed with eyes, good touch and hands were not dirty, but this product is inferior in quality compared to the previous one.
This review is about item#05327053.
To work
3
From Japan
On 2015-01-27 22:07:18
The touch is very good.
This review is about item#05327053.