Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves

Cotton Work Gloves -

3.71 (112)
Item.#
05327087
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Number
7
Middle Finger Length (cm)
About 8.0
Overall Length (cm)
About 22
Material
100% COTTON
Mass (g/dozen)
About 740
Number of Threads
5 main
Size
M
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The, * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The color of wrist part may be slightly different.
Customer Reviews
5 star 42
4 star 36
3 star 8
2 star 12
1 star 14
Review Rating: 3.71
112 Customer Reviews
The reviews are automatic translation.
Metal processing industry
4
From Japan
On 2018-06-20 19:07:09
It is solid and comfortable to use, it is useful, sometimes weave is sweet, but I do not want to drop the quality of the product.
This review is about item#16392443.
Parts processing time etc.
4
From Japan
On 2018-06-13 14:57:07
Quality is also good, and it is repeating. The price is also cheaper than the market somewhat, so I would like to ask you in the future as well.
This review is about item#16392443.
Polishing work of metal products
4
From Japan
On 2018-06-12 08:56:25
In the case of polishing work, since two sheets are used one on top of the other, there is a feeling of elongation a bit more and it fits even more and is easy to use.
This review is about item#05327078.
Machine work
4
From Japan
On 2018-05-20 04:46:02
When it is good, there are things more than the price, but when it is bad it is already fraying of the thread or if you start using it there is a thing that there is a hole immediately around the base of the finger. I want the product to be as uniform as possible. It is a favorite product just for good elongation to use with other monotaro pure cotton gloves in two layers.
This review is about item#05327096.
Removing and assembling the heater
5
From Japan
On 2018-05-17 15:58:52
I use it with a cheap glove and two layered, and I can use it without any problem.
This review is about item#5327096.
I am using it in agricultural work etc.
5
From Japan
On 2018-05-16 07:17:19
We are using genuine cotton gloves since we dislike gloves of chemical products for reasons such as weakness to water, bad touch, dry hands and roughness. Monotaro's gloves are also cheap, I like it because it fits my hands.
This review is about item#05327078.
Since it is on-site supervision, it is used when working.
5
From Japan
On 2018-05-03 05:02:40
Unlike chemical fiber, it is very good where it does not slide when holding objects and fits well in hand.
This review is about item#05327087.
Creating work
4
From Japan
On 2018-04-12 09:54:38
Because it is a glove only with pure cotton, it does not melt even if you hold the tray of a hot oven. Caution is necessary when it comes with polyethylene. A bit thin.
This review is about item#5327078.
For machine work
5
From Japan
On 2018-04-04 15:32:04
With normal gloves, my hands were rashing, my nose got muzzled. This item is gentle to the skin, it is strong.
This review is about item#5327096.
Metal Processing
5
From Japan
On 2018-03-24 01:34:34
There is a firm thickness and things are better than the equivalent of a certain home center.
This review is about item#05327096.