Buy more than* S$200* and get FREE SHIPPING

  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves

Cotton Work Gloves -

3.54 (57)
Item.#
05327096
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
10.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Number
7
Mass (g/dozen)
About 760
Number of Threads
5 main
Size
Free
Material
100% COTTON
Middle Finger Length (cm)
About 8.5
Overall Length (cm)
About 24
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The, * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The color of wrist part may be slightly different.
Customer Reviews
5 star 19
4 star 18
3 star 4
2 star 7
1 star 9
Review Rating: 3.54
57 Customer Reviews
The reviews are automatic translation.
Paint job
4
From Japan
On 2017-02-23 18:30:33
There is no sense of tightening larger than the previous pure cotton work gloves It is brought together buy and deals
This review is about item#5327132.
Auto Repair
3
From Japan
On 2017-02-10 16:50:47
Since the cotton, it is difficult to slip compared with poly, I like.
This review is about item#16392443.
At work
1
From Japan
On 2017-02-10 12:08:40
Ish out of stock, it does not seem to have to wait equivalent.
This review is about item#5327096.
Normal usage.
5
From Japan
On 2016-12-04 07:42:45
Pure cotton, compared to those of braided poly, overwhelmingly familiar to the hand.
This review is about item#05327087.
Maintenance of manufacturing & press machine of anti-vibration rubber for automobiles
5
From Japan
On 2016-11-24 19:21:20
I bought 20 dozen. I think that satisfaction to product quality and price accordingly. Cotton work gloves are used every day but can be used without hesitation that it is this price. Also it makes use of. (I think the third time? Whether this time)
This review is about item#16392443.
Mechanical repair
5
From Japan
On 2016-11-17 00:06:34
Price is quality no problem and affordable.
This review is about item#5327096.
Field work in general
5
From Japan
On 2016-11-02 13:57:50
I always buy things 100% cotton quality. Another 15 years or more is the gloves of Mr. monotaro. If possible, it is welcome and you'll lower the price even a little. For quality, because it is cotton, so even wash, because the texture does not change It is very easy to use.
This review is about item#5327096.
Plate working
5
From Japan
On 2016-11-01 15:15:37
It is a low price is also good quality. Very, I like.
This review is about item#16392443.
Machinery maintenance
5
From Japan
On 2016-10-15 11:32:54
First, that there is a size, pure cotton is likely to work in familiar hands also working
This review is about item#5327078.
Used when the field work
5
From Japan
On 2016-06-08 17:11:35
Price is also cheap, durable than I thought, because the wash can be used repeatedly, I am satisfied.
This review is about item#16392443.