Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves

Pure Cotton Work Gloves -

4.00 (16)
Item.#
05327105
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The, * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The color of wrist part may be slightly different.
Gauge Number
7
Number of Threads
3 main
Size
Free
Mass (g/dozen)
About 600
Middle Finger Length (cm)
About 8.0
Overall Length (cm)
About 24
Material
100% COTTON
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2018-02-15 10:16:21
It was surprisingly solid, lots of cheap and good. It was soft and easy to use.
This review is about item#5327105.
Machine maintenance
5
From Japan
On 2018-02-01 11:56:03
Because it is cotton 100, it is itchy and can be used comfortably
This review is about item#5327105.
Daily work
4
From Japan
On 2017-12-08 14:37:27
I will not use fire but I will tell you to raise the barbecue.
This review is about item#05327105.
General work
3
From Japan
On 2017-10-23 11:27:07
It is a little thin, is it such a thing? Since it is not possible to do detailed work if it is too thick,
This review is about item#5327105.
Car Repair
5
From Japan
On 2017-09-13 23:06:41
I am repeating every time because it is good in quality and strong and lasts long.
This review is about item#5327105.
When manufacturing metal products
4
From Japan
On 2017-09-07 14:40:00
Since the gloves are solid and thick, they are durable even when they touch metal, so repeat them and use them
This review is about item#5327105.
Dissolution work
4
From Japan
On 2017-06-23 11:05:32
We are going to purchase every month from the site person that things better than those from other companies. It seems that they are using two piles.
This review is about item#5327105.
Anything
5
From Japan
On 2017-06-07 14:35:33
I am satisfied. Always thank you for your continuous patience.
This review is about item#5327105.
Manufacture
5
From Japan
On 2017-06-06 08:33:15
Is not it too thin and not too thick? There are things that are fuzzy when it is cheap, but that does not bother me. There is nothing to worry about, I think that the quality as a glove is no problem. Even when rubber was stretched after washing, there was even thing, but once washed it did not have any problem. If you can wash every day bring out something new, you can wash and rotate all at once.
This review is about item#05327105.
At the time of work where only cotton can be used.
5
From Japan
On 2016-12-04 07:50:40
When working with heat, it is limited to pure cotton rather than poly mixed hair.
This review is about item#05327105.