Buy more than* S$200* and get FREE SHIPPING

  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves
  • Pure Cotton Work Gloves

Pure Cotton Work Gloves -

3.80 (25)
Item.#
05327114
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Gauge Number
10
Number of Threads
3 main
Size
Free
Mass (g/dozen)
About 600
Middle Finger Length (cm)
About 8.0
Overall Length (cm)
About 23
Material
100% COTTON
Customer Reviews
5 star 9
4 star 8
3 star 5
2 star 0
1 star 3
Review Rating: 3.80
25 Customer Reviews
The reviews are automatic translation.
Used when manufacturing mechanical equipment or maintenance (when carrying electric wires and big items)
5
From Japan
On 2018-05-21 15:45:17
Since it is pure cotton, I can repeat every time because I can work without sliding. Size is also just right without fraying.
This review is about item#5327114.
Used for steel processing / welding operation
5
From Japan
On 2018-05-21 09:22:20
We had a request from a factory worker, "I want a glove that is cheap and the stitch is not skewered," I ordered from various places, purchased and asked the scene of the impression. I do not want to cost that much because it is a consumable item, but as I thought it was cheap, I immediately thought that the hole opened or loosened and it was proportional to the price, but Kore was different! The price is considerably cheaper than I had bought before, but comfort is also well satisfied! I decided to change from the supplier so far and use this from now. I thought it would have been better if I knew it sooner.
This review is about item#5327114.
During heavy equipment maneuvering
5
From Japan
On 2018-05-11 19:15:45
It is likely to last long to be used and washed repeatedly until there is thickness and firm product hole is available.
This review is about item#5327114.
During cleaning and heat treatment work
4
From Japan
On 2018-04-12 10:02:30
It is good that the fabric is solid and easy to fit. Always purchase.
This review is about item#5327114.
It's goods and works
4
From Japan
On 2018-04-02 19:14:02
Eyes are fine, good. If it is a cheap one, a hole will open as soon as the eye is coarse, There is no such thing. At this price, this quality. Definitely recommended.
This review is about item#5327114.
Used as ship retracting work, rubber glove inner
5
From Japan
On 2018-01-24 15:08:22
It is solid making with pure cotton. Because it is 10 gauge it is a glove that can be used well with a fit.
This review is about item#5327114.
Simultaneous purchase with 600 g
4
From Japan
On 2017-10-27 18:53:16
Even slightly more eye-catching 600 g, it feels thin, but soft and easy to use. I'm afraid I can wash it somehow.
This review is about item#5327114.
Steel material processing operation
3
From Japan
On 2017-10-05 15:50:00
It is reasonably durable and light, but is it airtight high? It was unpopular for workers who were prone to sweat rash.
This review is about item#5327114.
Weld metal working
4
From Japan
On 2017-09-22 14:43:07
It is cotton so gentle hands and cheap price so it is easy to replace even if it gets dirty
This review is about item#5327114.
Bike bicycle repair
1
From Japan
On 2017-08-03 13:59:58
There is a sewing torch at a fairly high rate. Please specify in advance in the catalog.