Buy more than* S$200* and get FREE SHIPPING

  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves

Cotton Work Gloves -

3.67 (105)
Item.#
05327132
Mfr.#
-
Package Qty.
1Box(40dozen)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
7
Middle Finger Length (cm)
About 8.5
Overall Length (cm)
About 24
Material
100% COTTON
Mass (g/dozen)
About 760
Number of Threads
5 main
Size
Free
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The color of wrist part may be slightly different.
Customer Reviews
5 star 39
4 star 32
3 star 8
2 star 12
1 star 14
Review Rating: 3.67
105 Customer Reviews
The reviews are automatic translation.
Creating work
4
From Japan
On 2018-04-12 09:54:38
Because it is a glove only with pure cotton, it does not melt even if you hold the tray of a hot oven. Caution is necessary when it comes with polyethylene. A bit thin.
This review is about item#5327078.
For machine work
5
From Japan
On 2018-04-04 15:32:04
With normal gloves, my hands were rashing, my nose got muzzled. This item is gentle to the skin, it is strong.
This review is about item#5327096.
Metal Processing
5
From Japan
On 2018-03-24 01:34:34
There is a firm thickness and things are better than the equivalent of a certain home center.
This review is about item#05327096.
During piping work
2
From Japan
On 2018-03-23 14:59:02
I ordered small size hands, but I feel that it is sometimes difficult to use sometimes it is the same size but big. I want you to inspect goods.
This review is about item#5327078.
Maintenance work in factory
2
From Japan
On 2018-03-20 23:10:53
It may be that there is a disappointment Fingertips were broken with nearly 70% established There is room for improvement Speaking of the price properly until then
This review is about item#5327087.
During machining
5
From Japan
On 2018-03-15 15:19:49
It is tough to touch and durable. I like the feeling of cotton smoothly.
This review is about item#5327096.
It is used as protective gloves for the manufacture and construction of building hardware.
5
From Japan
On 2018-03-04 12:22:28
This product is necessities. When touching high temperature objects such as welding work, it will melt if it is a leather or non-genuine protective glove so I will continue to use it.
This review is about item#16392443.
Used for factory production.
5
From Japan
On 2018-02-20 17:47:42
It is suitable for work at the factory. Pure cotton is essential for stainless steel products.
This review is about item#16392443.
Harvest of leafy vegetables
5
From Japan
On 2018-02-15 10:18:23
It was surprisingly solid, lots of cheap and good. It was soft and easy to use.
This review is about item#5327087.
I use it for every work.
4
From Japan
On 2018-02-15 03:06:29
I am familiar with my hands and use it comfortably. It is an item that suits me.
This review is about item#05327087.