Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Free Convex
  • Measuring Tape, Free Convex
  • Measuring Tape, Free Convex

Measuring Tape, Free Convex F13-20S BP

5.00 (2)
Item.#
05327357
Mfr.#
F13-20S BP
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
Weight (g)
60
Scale Specification
Scale equivalency scale with
Materials (tape)
Acrylic resin-coated (SK material)
Length (m)
2 (6 feet equivalent)
Type
Straight grain
Tape Width (mm)
13