Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Free Convex

Measuring Tape, Free Convex F16-55S BP

5.00 (2)
Item.#
05327375
Mfr.#
F16-55S BP
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
Tape Width (mm)
16
Weight (g)
180
Materials (tape)
Acrylic resin-coated (SK material)
Scale Specification
Equivalent scale with scale
Length (m)
5.5 (18 feet equivalent)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Selection of materials, confirmation of processing dimensions, rough measurement of the site
5
From Japan
On 2017-09-19 10:35:19
Convex is also useful because it has few compatible models.
This review is about item#5327366.
When measuring the length
5
From Japan
On 2016-07-16 07:59:23
With a few scales equivalent scale, it is very compact. I always carry it for 2 meters in my work clothes pocket. The shock absorber is not attached for 2 m. Since it is a moving nail, it is easy to read directly with the internal or external method. I repeat.
This review is about item#05327357.