Buy more than* S$200* and get FREE SHIPPING

  • Neo Lock Convex, With A Blade Latch

Neo Lock Convex, With A Blade Latch KS19-55B

3.67 (3)
Item.#
05327454
Mfr.#
KS19-55B
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
JIS Standard
Primary
Length (m)
5.5
Specification
455mm pitch stud mark (arrow) 4 point tacks. Shock Absorber Belt Clip
Scale Specification
Meter scale
Materials (tape)
Acrylic resin-coated tape (SK material)
Tape Width (mm)
19
Weight (g)
216
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When the commodity dimension measurement
5
From Japan
On 2017-03-16 13:37:07
It has helped us very easy to use in order to be used many times every day. In clarity and with a stopper of the scale is very satisfactory that can be measured by the also very one thing long
This review is about item#2009113.
Dimensional measurement of pipe 5.5m
5
From Japan
On 2016-07-26 09:55:17
So, since it can be robust, it is good usability.
This review is about item#05327542.
Dimension of material cutting
1
From Japan
On 2014-06-20 19:48:40
I stretched it for the first time and rewound it and got a habit. Because the material of the tape is too thin, if you twist it a bit, the scale will break and you will have a habit and will not heal. It is necessary to turn on notes. Automatic wearing may be impossible with 10M.
This review is about item#02009131.