Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Neo Lock Convex, With A Blade Latch

Neo Lock Convex, With A Blade Latch KS25-75B

3.67 (3)
Item.#
05327551
Mfr.#
KS25-75B
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
Material (case)
ABS resin
Tape Width (mm)
25
Weight (g)
387
Specification
455mm pitch stud mark (arrow). 4 point tacks. Shock Absorber. Belt Clip
Scale Specification
Meter scale
JIS Standard
Primary
Length (m)
7.5
Materials (tape)
Acrylic resin-coated tape (SK material)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When measuring product dimensions
5
From Japan
On 2017-03-16 13:37:07
It is very easy to use because it is used many times every day. It is very satisfying to be able to measure a long object with the ease of calibration and a stopper by one person
This review is about item#2009113.
Dimension measurement of pipe 5.5 m
5
From Japan
On 2016-07-26 09:55:17
It's very robust, so it's user-friendly.
This review is about item#05327542.
Dimension of material cutting
1
From Japan
On 2014-06-20 19:48:40
I stretched it for the first time and rewound it and got a habit. Because the material of the tape is too thin, if you twist it a bit, the scale will break and you will have a habit and will not heal. It is necessary to turn on notes. Automatic wearing may be impossible with 10M.
This review is about item#02009131.