Buy more than* S$200* and get FREE SHIPPING

  • Pocket Level

Pocket Level LV16-55 BP

Item.#
05327637
Mfr.#
LV16-55 BP
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Length (m)
5.5
Tape Width (mm)
16
Weight (g)
220