Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handy Measure Tape, "Rain Drop1"

Handy Measure Tape, "Rain Drop1" RA06-10RE BP

4.00 (1)
Item.#
05327664
Mfr.#
RA06-10RE BP
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Acrylic resin-coated tape (SK material)
Length (m)
1
Color
Red
Tape Width (mm)
6
Weight (g)
23
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is easy to see.
4
From Japan
On 2015-08-14 17:21:01
I always carry it in the shoulder bag. The scale is also handy and easy to see.
This review is about item#05327664.