Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Measure Tape, "Rain Drop2"

Handy Measure Tape, "Rain Drop2" RA06-20RE BP

3.00 (1)
Item.#
05327691
Mfr.#
RA06-20RE BP
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Acrylic resin coat tape (SK material)
Length (m)
2
Color
Red
Tape Width (mm)
6
Weight (g)
30
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measure things
3
From Japan
On 2016-04-19 16:51:58
Although it is small, it does not get in the way.
This review is about item#05327682.