Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Rule 10.2

Flat Rule 10.2 F10-02

4.00 (1)
Item.#
05327716
Mfr.#
F10-02
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
2 holes
Material (case)
2 holes
Tape Width (mm)
10
Weight (g)
70
Materials (tape)
2 holes
Scale
2 holes
Length (m)
2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product dimension check
4
From Japan
On 2017-10-04 16:22:30
It is equivalent to the one used before and there is no particular problem, but I would like to improve where there are many breakage near the tip during use
This review is about item#5327716.