Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape
  • Measure Tape
  • Measure Tape

Measure Tape F10-02DM

4.40 (5)
Item.#
05327725
Mfr.#
F10-02DM
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Spring)
2 holes
Scale
2 holes
Length (m)
2 holes
Materials (tape)
2 holes
Tape Width (mm)
10
Weight (g)
70
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Insulation
5
From Japan
On 2018-02-02 15:06:56
Although I can do my work even if I do not have it, I purchased it because it is convenient.
This review is about item#5327725.
Measure things
3
From Japan
On 2016-04-19 16:51:40
Although it is small, it does not get in the way.
This review is about item#05327725.
Confirm size of round duct
5
From Japan
On 2016-04-02 16:45:14
One word useful!
This review is about item#05327725.
Used for logging.
4
From Japan
On 2014-12-23 09:30:54
It's good for work in the mountains, so it seems better to have a little strength.
This review is about item#05327725.
Measure the outer diameter of the tire of the cart
5
From Japan
On 2014-12-09 17:03:10
Convenient if there is a hole to attach the strap
This review is about item#05327725.