Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS19-55 BP

4.00 (2)
Item.#
05327831
Mfr.#
SS19-55 BP
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
19
Material (Spring)
2 holes
JIS Standard
2 holes
Material (case)
2 holes
Weight (g)
240
TRUSCO Part Number
332-1509
Materials (tape)
2 holes
Scale Specification
2 holes
Length (m)
5.5
Specification
Anti-rust (tape, spring,nail, tack) Pitch stud mark on every 455mm 4 point stud Shock absorber 0 point adjustment nail
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For calibration as a measuring instrument
3
From Japan
On 2016-11-04 15:09:20
In order to take proofreading as a measuring instrument, I chose the JIS Class 1 reliable manufacturer and it seems to be strong. It is hard to use for everyday use.
This review is about item#5327831.
Civil engineering / formwork work
5
From Japan
On 2014-01-06 19:12:54
I tried various scales (10 or more), but since the scale of 5.5 m is mostly unnecessary length for work, 3.5 m stuff is just right and it is also strong against rust, so it can be used for work scale Then I think it is the best. Dare to say, it is one size, it may be wide.
This review is about item#05327822.