Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS19-55S BP

4.00 (2)
Item.#
05327856
Mfr.#
SS19-55S BP
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tape Width (mm)
19
Materials (tape)
Silica-coated tape (stainless steel)
Material (case)
ABS resin
Weight (g)
240
Material (Spring)
Stainless steel material
Scale Specification
Scale equivalent scale
Length (m)
5.5 (18 feet equivalent)
Specification
Rust prevention (tape, spring, nail, tack) 455mm pitch stud marked, 4 point tack, 0-point correction movement nail, with shock absorber.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For calibration as a measuring instrument
3
From Japan
On 2016-11-04 15:09:20
In order to take proofreading as a measuring instrument, I chose the JIS Class 1 reliable manufacturer and it seems to be strong. It is hard to use for everyday use.
This review is about item#5327831.
Civil engineering / formwork work
5
From Japan
On 2014-01-06 19:12:54
I tried various scales (10 or more), but since the scale of 5.5 m is mostly unnecessary length for work, 3.5 m stuff is just right and it is also strong against rust, so it can be used for work scale Then I think it is the best. Dare to say, it is one size, it may be wide.
This review is about item#05327822.