Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS22-55 BP

4.00 (3)
Item.#
05327865
Mfr.#
SS22-55 BP
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Weight (g)
272
Scale Specification
Meter scale
Material (Spring)
Stainless material
Specification
Anti-rust (tape, spring,nail, tack) Pitch stud mark on every 455mm 4 point stud Shock absorber 0 point adjustment nail
Tape Width (mm)
22
JIS Standard
Level 1
Length (m)
5.5
Materials (tape)
Silica coating tape (stainless material)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Surveying materials
3
From Japan
On 2017-04-11 11:00:31
It is wider than 19 が but it feels less bending during surveying.
This review is about item#5327865.
Civil engineering work
4
From Japan
On 2016-07-12 21:01:32
Only pay attention not to lose it, you can use it for 3 years. If you buy cheap ones every 1.2 years, I will purchase it here. However, it is satisfactory if the price is a bit cheaper.
This review is about item#05327865.
Check the dimensions of the product
5
From Japan
On 2016-01-21 13:23:41
It was cheap, but it lasted quite a long time.
This review is about item#05327874.