Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS22-55S BP

4.00 (3)
Item.#
05327874
Mfr.#
SS22-55S BP
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Weight (g)
272
Materials (tape)
Silica-coated tape (stainless steel)
Length (m)
5.5 (18 feet equivalent)
Tape Width (mm)
22
Material (Spring)
Stainless steel material
Scale Specification
Scale equivalent scale
Specification
Rust prevention (tape, spring, nail, tack) 455mm pitch stud marked, 4 point tack, 0-point correction movement nail, with shock absorber.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Surveying materials
3
From Japan
On 2017-04-11 11:00:31
It is wider than 19 が but it feels less bending during surveying.
This review is about item#5327865.
Civil engineering work
4
From Japan
On 2016-07-12 21:01:32
Only pay attention not to lose it, you can use it for 3 years. If you buy cheap ones every 1.2 years, I will purchase it here. However, it is satisfactory if the price is a bit cheaper.
This review is about item#05327865.
Check the dimensions of the product
5
From Japan
On 2016-01-21 13:23:41
It was cheap, but it lasted quite a long time.
This review is about item#05327874.