Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS25-55S BP

5.00 (3)
Item.#
05327883
Mfr.#
SS25-55S BP
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tape Width (mm)
25
Materials (tape)
Silica-coated tape (stainless steel)
Material (case)
ABS resin
Weight (g)
301
Material (Spring)
Stainless steel material
Scale Specification
Scale equivalent scale
Length (m)
5.5 (18 feet equivalent)
Specification
Rust prevention (tape, spring, nail, tack) 455mm pitch stud marked, 4 point tack, 0-point correction movement nail, with shock absorber.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Foundation setting of vinyl house Measurement etc. For work which error of 0.5 cm is permitted
5
From Japan
On 2018-02-13 20:44:34
Nothing so far There is nothing We purchased on the last monotaro was user-friendly The thing of this time with no strength at the moment is also user-friendly, but I do not know the strength I hope it will not break
This review is about item#35099312.
External wall estimate
5
From Japan
On 2016-05-27 21:26:32
It can be stretched smoothly and usability is good. Because it is stainless steel, is there no worry of rusting even if it gets wet in the rain? I'm expecting. I think that it is inexpensive among stainless steel products.
This review is about item#08441413.
Dimensions at the construction site.
5
From Japan
On 2015-11-08 00:14:55
7.5 meters in this size is user friendly. Easy to see the scale.
This review is about item#05327892.