Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Sided Neo Lock, With A Blade Latch

Double-Sided Neo Lock, With A Blade Latch ZS19-35BP

4.25 (8)
Item.#
05327917
Mfr.#
ZS19-35BP
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Spring)
SK material
JIS Standard
Level 1
Material (case)
ABS resin
Length (m)
3.5
TRUSCO Part Number
209-8962
Description 2
With round type stopper and NEW case 19 mm width.
Materials (tape)
Acrylic resin coat tape (SK material)
Scale Specification
Meter scale
Tape Width (mm)
19
Weight (g)
164
Standard Specification
With 455mm pitch stud mark, 4 rivets, 0 point correction moving claws, shock absorbers
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2016-04-05 17:23:54
Although the scale is always used, it will be replaced frequently when bent or dirty, but this product is easy to use, there is a back scale, we are satisfied. I purchase it every time. I purchased about 40 items, including purchases from other stores.
This review is about item#02009156.
Used for measuring products
4
From Japan
On 2016-02-08 14:53:15
It's a little smaller and a little easier.
This review is about item#06069016.
We measure the length of steel and other products
4
From Japan
On 2014-11-07 14:10:54
Slightly loose the metal fitting at the tip. When stretched for a long time, it is easy to bend that part is easy to wear.
This review is about item#05327935.
Building related measurement
3
From Japan
On 2014-01-24 22:54:49
While the width is 25 mm many, as for 19 mm, Koshi is too weak purchase. Although I feel a little heavy, I think it is better than a product with a width of 25 mm. The measurement accuracy is normal. The stopper moves easily.
This review is about item#02009165.
Foundation construction etc.
5
From Japan
On 2013-12-15 00:43:53
In the nearby home center the same thing was over 2000 yen. First purchase 19 mm width. Up to now I was using a thing with a width of 25 mm so how about 19 mm width? I thought, but this 19 mm wide one is felt easier to read. I used both sides before (both sides are made by another company) It is awesome to win. It is convenient to have a shock absorber that was not made by another company. Tape return is fast and can be rewound while adjusting with shock absorber. Even such a function is really useful. Majority etc are used severely in the work of civil engineering, so I have not used the same thing for one year until now. Although I bought a scale equivalent scale if I want a desire, I think that it was better if the back side was not a graduated scale and it was a meter scale.
This review is about item#05327953.
mounting
4
From Japan
On 2013-04-30 10:56:58
Easy to use
This review is about item#05327953.
Measurement of the walls of rooms - inter-wall and ceiling-floor measurements
4
From Japan
On 2012-05-27 07:05:18
Purchased 5.5 m 25 mm. I used the back side for the first time, it is very convenient. Since I have just started using it, I do not know the strength of the back side that tends to rub.
This review is about item#02009174.
It is convenient because memory is on the back side.
5
From Japan
On 2011-05-23 13:38:36
It is easiest to measure up to 5.5 m so I always carry around, but it is shocking that the nearby home center was cheaper ━ ('· c _ · `;) ┌
This review is about item#02009156.