Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape, Double Faces Scale
  • Measure Tape, Double Faces Scale
  • Measure Tape, Double Faces Scale
  • Measure Tape, Double Faces Scale

Measure Tape, Double Faces Scale ZS25-55DH BP

Item.#
05328023
Mfr.#
ZS25-55DH BP
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Weight (g)
278
Length (m)
5.5
Material (Spring)
SK material
JIS Standard
Primary
Tape Width (mm)
25
Scale Specification
Meter scale
TRUSCO Part Number
336-8548
Materials (tape)
Acrylic resin-coated tape