Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape, Double Faces Scale

Measure Tape, Double Faces Scale ZS25-55SDH BP

Item.#
05328032
Mfr.#
ZS25-55SDH BP
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (case)
ABS resin
Weight (g)
278
Materials (tape)
Acrylic resin-coated tape
Length (m)
5.5 (18 feet equivalent)
Tape Width (mm)
25
Material (Spring)
SK material
Scale Specification
Scale equivalent scale