Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, "Neo Lock Convex", with Stopper

Measuring Tape, "Neo Lock Convex", with Stopper S13-20N

4.56 (9)
Package Qty.
Ship pack of
9.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
Materials (tape)
2 holes
Scale Specification
2 holes
Tape Width (mm)
Weight (g)
Material (Spring)
2 holes
JIS Standard
2 holes
Material (case)
2 holes
Length (m)
2 holes
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Measurement of wire length of wiring member
From Japan
On 2017-10-30 22:39:41
It is light and easy to measure when you want to slash electric wires to the required length.
This review is about item#5328111.
Measurement of floor planning · measure the size of furniture etc
From Japan
On 2017-08-24 16:21:32
The elongation of the measure is good, with one touch, it can be stopped by SUPPER, so the measuring work is easy. Because it is light and small, it does not make me a bit difficult to put it in my work clothes pocket.
This review is about item#5328127.
Used for machine ruler change
From Japan
On 2017-04-11 11:06:18
It was good that the width was also exactly fine, and the deviation was also less and it could be exchanged at a lower cost than the ready-made product.
This review is about item#5328111.
Arrangement consideration for letters and installation
From Japan
On 2017-03-03 14:59:38
Since it is necessary to convert it with the scale as it is in the building industry, it is saved. Nails are also movable and easy to use, and the tack stops are solid. Using small tacks, interference to the scale is small and easy to read.
This review is about item#88970481.
When dimensioning
From Japan
On 2015-11-17 17:20:14
Reliable with reliable manufacturer. Light and easy to use.
This review is about item#05328136.
Confirmation of dimensions during steel bending process
From Japan
On 2015-07-13 08:15:39
It is compact and it does not get in the way even if putting it in the pants of working trousers. Making is done well, there is a sense of security
This review is about item#05328127.
Sheet Metal, Assembling,
From Japan
On 2014-11-27 22:55:44
Rock and belt clip are very convenient. The width of 16 mm is easy to use.
This review is about item#05328136.
It is used for measurement of daily work
From Japan
On 2014-09-18 13:21:40
It's simple and easy to use, so it's easy to use
This review is about item#05328111.
It is specified for the dimensioning of products. It is in use for measuring the width of the winding in the paper industry.
From Japan
On 2012-03-19 22:09:29
It is compact with a stopper, convenient for carrying, and measurement can be trusted with JIS. I use it everyday and it is very easy to use.
This review is about item#05328111.