Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape

Measure Tape ST10-50

5.00 (1)
Item.#
05328154
Mfr.#
ST10-50
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Primary
2014 TRUSCO Published Page
2-2352
Length (m)
50
Tape Width (mm)
10
TRUSCO Part Number
376-2041
Weight (g)
1230
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field surveying
5
From Japan
On 2016-02-08 19:28:41
It was easy to work because winding was fast. It was a survey repeated work, but I went smoothly.
This review is about item#05328154.