Buy more than* S$200* and get FREE SHIPPING

  • Measure Tape

Measure Tape UL13-30N

Item.#
05328181
Mfr.#
UL13-30N
Package Qty.
1PC
Ship pack of
1
98.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Steel
2014 TRUSCO Published Page
2-2352
JIS Standard
Primary
Tape Width (mm)
13
Weight (g)
900
Specification
With 455mm pitch mark
2015 Trusco Published Pages
3 1661
Standard Tension (N/deg C)
100/20
Tape Thickness (mm)
0.23
Length (m)
30
TRUSCO Part Number
109-1620