Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Rod

Mini Rod MN25-02

4.83 (6)
Item.#
05328434
Mfr.#
MN25-02
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.36
Tape Width (mm)
25
Weight (g)
111
Scale Specification
Surface: red and white pole tics, back: 5 mm unit standard isometric scale
Length (m)
2
TRUSCO Part Number
246-1773
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Level measurement by one person is not bulky.
5
From Japan
On 2018-06-20 19:59:56
The staff withdrawing light from the laser auto level can read and measure many points in a short time. You can move in public transport by putting in a shoulder bag.
This review is about item#5328434.
on-site inspection
5
From Japan
On 2017-08-23 16:22:55
It can be carried compactly and the picture taken is also good. Actually it is somewhat scarcely scarce at 2 meters, so it will be appreciated if you develop products of around 2.5 to 3 meters.
This review is about item#5328434.
On-site measurement
5
From Japan
On 2014-08-06 19:05:02
It can be removed and easy to carry.
This review is about item#05328434.
Used for research work
4
From Japan
On 2014-06-05 13:30:48
Even when taking pictures, it glows when it is a convex, but it works handy because it reflects beautifully without reflection.
This review is about item#05328434.
Used when confirming form on site
5
From Japan
On 2014-03-30 15:35:10
There are circumstances that I have used several pieces. . . Failure to clean up after use. . . As rust occurs, it eventually breaks due to metal fatigue. . . I think that there is no choice. . .
This review is about item#05328434.
Height measurement (for photo recording)
5
From Japan
On 2013-01-21 21:44:27
Easy to take in pictures, macros and microscopes can be used widely. Peeling and rust will occur in half a year with an average of 20 times per day × 5 days a week, so it will be helpful if you get a little more durability or reduce the price.
This review is about item#05328434.