Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure C

Tape Measure C MN25-02C

Item.#
05328443
Mfr.#
MN25-02C
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2367
Scale Specification
Surface: millimeter scale, Back: red and white pole scale
Tape Width (mm)
25
Weight (g)
111
Tape Thickness (mm)
0.36
Pricision
JIS1 grade (surface: millimeter scale)
Length (m)
2
TRUSCO Part Number
246-1781