Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Auto L"

Snap Off Knife, "Auto L" L-18RE

4.50 (2)
Item.#
05328592
Mfr.#
L-18RE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
84, 84
Color
Red, Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use when cutting a wide double-sided tape.
4
From Japan
On 2018-02-12 15:26:11
Good cost performance. I want a dedicated holster.
This review is about item#5328583.
Cut the CS sheet
5
From Japan
On 2018-01-05 16:39:43
Sharpness and use feeling are perfect Also, when I go to the workplace, the spare blades are attached with spare, so I will do my best
This review is about item#5328583.