Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Lock L

Screw Lock L L-19RE

5.00 (2)
Item.#
05328617
Mfr.#
L-19RE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.5, 0.5
Specification
Screw locking mechanism, with slider escape prevention mechanism, Screw locking mechanism, with slider escape prevention mechanism, With a prevention mechanism and retainer screw lock mechanism and slider
Color
Red, Red
Weight (g)
89, 89
Accessories
Three blade (built-in 2 sheets), Replacement blades 3 sheets (2 sheets built-in)
Blade Type
Tsuyoshi drawn sword (large), Tsuyoshi naked sword (large)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paper and cardboard cutting
5
From Japan
On 2015-07-03 14:44:20
It is very easy to use because it comes in hands.
This review is about item#05328617.
Used when packing with corrugated cardboard etc.
5
From Japan
On 2013-09-16 15:17:37
This product is firmly made and sturdier than it looks. Until now it was broken soon as it used cheap articles such as 100 hundreds. I think that it can be used for a long time if it is this.
This review is about item#05328617.