Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Cutter

Safety Cutter

5.00 (1)
Item.#
05328696
Package Qty.
1PCC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Weight (g)
102
Color
yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To packing / wiring cut
5
From Japan
On 2011-08-31 22:22:01
The grip shape fits into the palm of your hand and easy to enter, easy to hold. Recommended because it will not palpate your hands even if you use for a long time.
This review is about item#05328705.