Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife

Snap Off Knife S-18

4.33 (3)
Item.#
05328793
Mfr.#
S-18
Package Qty.
1PC
Ship pack of
1
4.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting works related to film , print edition , clipping etc., Cutting of film, print artwork, cut-out work, etc, Cutting works related to film , print edition , clipping etc., Cutting works related to film , print edition , clipping etc., Cutting of film, print artwork, cut-out work, etc, Cutting works related to film , print edition , clipping etc., Cutting works related to film , print edition , clipping etc., Cutting of film, print artwork, cut-out work, etc, Cutting works related to film , print edition , clipping etc., Cutting works related to film , print edition , clipping etc., Cutting of film, print artwork, cut-out work, etc, Cutting works related to film , print edition , clipping etc.
Weight (g)
21, 21
Specification
Safety lock mechanism, Safety lock mechanism, Safety lock mechanism
Cutting Edge Angle (degree)
30, 30
Color
Silver, Silver
Accessories
Two holes
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The tape cut to work in general curing give away
5
From Japan
On 2016-07-26 21:47:48
Is re-purchase so lost I like to use One tame
This review is about item#05328793.
Thin paper cut
3
From Japan
On 2015-09-12 17:34:58
If the NT is a cutting edge play is small.
This review is about item#05328793.
Museum
5
From Japan
On 2015-06-28 20:16:05
It is very cheap to use
This review is about item#05328793.