Buy more than* S$200* and get FREE SHIPPING

  • Design knife

Design knife D-12YE

3.88 (8)
Package Qty.
Ship pack of
4.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Weight (g)
25, 25
yellow, Yellow
Blade with a total of 16 sheets for design knife, For design knives, with total of 16 sheets
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Cut hologram sheet pasted on lure
From Japan
On 2017-06-13 20:33:38
It is easy to use. It is convenient because you can put the blade in the main body.
This review is about item#5328881.
Masking cut.
From Japan
On 2017-03-03 14:29:01
It is hard to use (it can not be used) because the mounting of the replacement blade becomes oblique.
This review is about item#5328881.
To cut the cutting sheet
From Japan
On 2015-09-07 22:52:41
Used when cutting the cutting sheet or peeling it from the sheet. It's easy to use because it's well-balanced. Lightness is also reasonable with reasonable light.
This review is about item#05328881.
For precision work such as paper and wood
From Japan
On 2015-02-05 09:49:42
The angle of the lower part of the included blade and the cutter body is different and the blade is attached obliquely. Although I could cut the lower part of the body by myself and set the angle straight and install it straight, I feel that it is better to improve this.
This review is about item#05328881.
Sticker self made
From Japan
On 2013-12-24 20:11:10
Precision cut was very good
This review is about item#05328906.
For cutting and paper gaskets
From Japan
On 2013-01-19 22:32:40
Very easy to use. While also looking sharp, grips become familiar with hands and are less tired. It is good to choose colors and it is cheap so buy a couple of items and conveniently put them in all the tool boxes. I can not use a cutter knife anymore. Speaking of the difficulty, you can not use the storage space if you buy the back of the main unit. Just keep in mind just putting it in, it is dangerous to take out again.
Cutting of dynoch sheet
From Japan
On 2012-03-08 12:58:34
It was sharp and easy to cut with light force.
This review is about item#05328897.
It is used for pattern cutting of printed circuit boards and removal of resist.
From Japan
On 2011-02-03 11:18:26
It was familiar to the hand and it was very easy to use as expected. There is a replacement blade in the main body, but taking out is a bit scary (T_T) I felt cost efficiency was high with a lot of replacement blades in it.
This review is about item#05328906.